Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QDSM-22-64 Quick Change Double Ended Sleeve Metric | AA8FWH 18D977

MICRO 100 QDSM-22-64 Quick Change Double Ended Sleeve Metric

Item: AA8FWH Model: QDSM-22-64Cross Ref: 18D977
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Overall Length64 mm
Shank0.438"
Shank Dia.22 mm
TypeInch , Quick Change Tool Holder
ApplicationTwin Spindle Applications And Y-Axis Tooling Block Locations
Bore Diameter11.11 mm
Collar Diameter3/4"
Coolant FedCoolant Through
FinishBlack Oxide
Inside Diameter11.1 mm
Product TypeQuick Change Holder

Shipping Info:

Ship weight (kg) 0.1629
Ship height (cm)2.86
Ship length (cm)6.38
Ship width (cm)2.86
HS code8466100175
Country of OriginUS

Product Variants

ProductModelTypeOverall LengthShank Dia.ShankShank WidthCutting DirectionPrice
MICRO 100 QDS-1.00-2.5 Quick Change Double Ended Sleeve | AA8FWB 18D971 QDS-1.00-2.5Inch2 1/2"1"0.438"--€187.64
MICRO 100 QDS-1.00-3.1 Quick Change Double Ended Sleeve | AA8FWC 18D972 QDS-1.00-3.1Inch3.1"1"0.438"--€201.60
MICRO 100 QDS-750-2.5 Quick Change Double Ended Sleeve | AA8FWD 18D973 QDS-750-2.5Inch2 1/2"3/4"0.438"--€187.32
MICRO 100 QDS-750-3.1 Quick Change Double Ended Sleeve | AA8FWE 18D974 QDS-750-3.1Inch3.1"3/4"0.438"--€187.32
MICRO 100 QDSM-20-64 Quick Change Double Ended Sleeve Metric | AA8FWF 18D975 QDSM-20-64Inch64 mm20 mm0.438"--€169.40
MICRO 100 QDSM-20-79 Quick Change Double Ended Sleeve Metric | AA8FWG 18D976 QDSM-20-79Inch79 mm20 mm0.438"--€176.15
MICRO 100 QDSM-22-79 Quick Change Double Ended Sleeve Metric | AA8FWJ 18D978 QDSM-22-79Inch79 mm22 mm0.438"--€182.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QDSM-22-64 Quick Change Double Ended Sleeve Metric
€188.25 /unit