DAYTON 38MN04 Vise 1 Way 40 lb Clamp Force | AH8EDU

DAYTON 38MN04 Vise 1 Way 40 lb Clamp Force

Item: AH8EDU Model: 38MN04
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise
Bed/baseCast Iron
Clamping Force40 lbs.
Jaw Width3 1/16"
TypeOne Way
Base TypeFixed
FeaturesFor Holding Odd Shaped Jobs, Round Work Pieces
Jaw Face Width3 1/16"
Max Clamping Force40 lbf.
Max Jaw Opening4"
Overall Height2 7/8"
Overall Length17.25"
Throat Depth1 5/8"

Shipping Info:

Ship weight (kg) 10.89
Ship height (cm)8.89
Ship length (cm)40.64
Ship width (cm)15.24
Country of OriginIN

Product Variants

ProductModelTypeJaw OpeningThroat DepthClamping ForceJaw WidthBed/baseBasePrice
DAYTON 38MN03 Vise 1 Way 30 lb Clamp Force | AH8EDT 38MN03One Way--30 lbs.-Cast Iron-€354.94
DAYTON 38MN05 Vise 1 Way 45 lb Clamp Force | AH8EDV 38MN05One Way--45 lbs.-Cast Iron-€415.09
DAYTON 38MN06 Vise Multi-Fixture 30 lb Clamp Force | AH8EDW 38MN06Multi Fixture--30 lbs.-Cast Iron-€352.77
DAYTON 38MN07 Vise Multi-Fixture 40 lb Clamp Force | AH8EDX 38MN07Multi Fixture--40 lbs.-Cast Iron-€568.02
DAYTON 38MN11 Vise 50 lb Clamp Force | AH8EEB 38MN11Industrial8"2 5/8"50 lbs.-Cast IronFixed€807.18
DAYTON 38MN12 Vise Industrial 50 lb Clamp Force | AH8EEC 38MN12Industrial10"2 1/4"50 lbs.-Cast IronFixed€815.01
DAYTON 38MN13 Vise Movable Jaws 40 lb Clamp Force | AH8EED 38MN13Movable Jaws--40 lbs.-Cast Iron-€54.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 38MN04 Vise 1 Way 40 lb Clamp Force