Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QBM-2301250X Quick Change Boring Tool Bore Diameter .230 Depth 1.25 | AA7CJD 15T795

MICRO 100 QBM-2301250X Boring Bar, 1.353 Inch Length From Holder, 1.25 Inch Max. Bore Depth

Item: AA7CJD Model: QBM-2301250XCross Ref: 15T795
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Tool
ApplicationFor Mills
Bore Depth1 1/4"
Bore Dia.0.23"
Boring Bar TypeBoring
Center To Cutting Tip0.11"
Compatible WithMicro-Quik Tool Holder
Corner Radius0.008"
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesCoolant Fed Enabled Shank Design
FinishAlTiN Coat
Groove Width0.194"
MaterialCarbide
Max. Bore Depth1 1/4"
Measurement SystemFractional Inch
Min. Bore Dia.0.23"
Neck Dia.0.21"
Offset Point0.11"
Overall Length2 1/2"
Overhang1.353"
Radius0.008"
Shank Dia.1/4"
Shank MaterialCarbide

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
HS code8207600061
Country of OriginUS

Product Variants

ProductModelFinishRadiusBore Dia.Overall LengthBore DepthShank Dia.Cutting DirectionMaterialPrice
MICRO 100 QBM-118500 Quick Change Boring Tool Bore Diameter .118 Depth .500 | AA7CHM 15T780 QBM-118500Uncoated0.003"0.118"2"1/2"1/4"Right Hand-€42.38
MICRO 100 QBM-118500X Quick Change Boring Tool Bore Diameter .118 Depth .500 | AA7CHN 15T781 QBM-118500XAlTiN Coat0.003"0.118"2"1/2"1/4"Right Hand-€48.87
MICRO 100 QBM-118750 Quick Change Boring Tool Bore Diameter .118 Depth .750 | AA7CHP 15T782 QBM-118750Uncoated0.003"0.118"2"3/4"1/4"Right Hand-€42.42
MICRO 100 QBM-118750X Quick Change Boring Tool Bore Diameter .118 Depth .750 | AA7CHQ 15T783 QBM-118750XAlTiN Coat0.003"0.118"2"3/4"1/4"Right Hand-€48.97
MICRO 100 QBM-150500 Quick Change Boring Tool Bore Diameter .150 Depth .500 | AA7CHR 15T784 QBM-150500Uncoated0.003"0.15"2"1/2"1/4"Right Hand-€41.79
MICRO 100 QBM-150500X Quick Change Boring Tool Bore Diameter .150 Depth .500 | AA7CHT 15T785 QBM-150500XAlTiN Coat0.003"0.15"2"1/2"1/4"Right Hand-€48.71
MICRO 100 QBM-150750 Quick Change Boring Tool Bore Diameter .150 Depth .750 | AA7CHU 15T786 QBM-150750Uncoated0.003"0.15"2"3/4"1/4"Right Hand-€41.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QBM-2301250X Boring Bar, 1.353 Inch Length From Holder, 1.25 Inch Max. Bore Depth
€59.73 /unit