Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QBB-080600X Quick Change Boring Bar Bore Diameter .080 Depth .600 | AA7ALW 15R590

MICRO 100 QBB-080600X Boring Bar, -0.0138 Inch Centerline Offset, 0.08 Inch Head Width, 0.6 Inch Max. Bore Depth

Item: AA7ALW Model: QBB-080600XCross Ref: 15R590
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Bar
Angle0.02"
Bore Depth3/5"
Bore Dia.2/25"
Cutting DirectionRight Hand
FinishAlTiN Coat
Overall Length2"
Shank Dia.0.187"
Boring Bar TypeBoring
Center To Cutting Tip 0.0138"
Compatible With Product TypeMicro-Quik Tool Holder
Cutting ApplicationBoring
FeaturesCoolant Fed Enabled Shank Design, Sharp Corner Profile, Split Geometry
Finish - MachiningAlTiN
Max. Bore Depth0.6"
Measurement SystemFractional Inch
Min. Bore Dia.0.08"
Offset Point0.0138"
Overhang1.09"
Projection0.02"
Shank MaterialCarbide
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8207600061
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QBB-080600X Boring Bar, -0.0138 Inch Centerline Offset, 0.08 Inch Head Width, 0.6 Inch Max. Bore Depth
€48.75 /unit