Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 MRT-375-125 Runner Cutter - 2 Flutes 10 Taper Ball | AA7WNB 16T425

MICRO 100 MRT-375-125 Runner Cutter - 2 Flutes 10 Taper Ball

Item: AA7WNB Model: MRT-375-125Cross Ref: 16T425
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRunner Cutter
Angle20°
ApplicationMoldmaking
Corner Radius1/8"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
End Mill Cutting TypeCenter Cutting
End TypeRound
FinishUncoated
Flute Length0.468" , 29/64"
MaterialCarbide
Number Of Flutes2
Overall Length2 1/2"
Radius1/8"
Shank Dia.3/8"
System Of MeasurementFractional Inch
Finish - MachiningBright (Uncoated)
Helix Angle12°
Included Angle20°
List NumberMRT
Material - MachiningCarbide
Measurement SystemFractional Inch
Radius Tolerance+0.003"/-0"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.95
Ship length (cm)6.35
Ship width (cm)0.95
HS code8207508000
Country of OriginUS

Product Variants

ProductModelFlute LengthOverall LengthShank Dia.AngleRadiusCutting DirectionEnd TypeFinishPrice
MICRO 100 MRF-187-031 Runner Cutter | AA7WMR 16T411 MRF-187-0311/4"2"0.188"30°0.031"Right HandRoundUncoated€62.91
MICRO 100 MRF-187-046 Runner Cutter - 2 Flutes 15 Taper Ball | AA7WMT 16T412 MRF-187-0460.216"2"0.188"30°0.047"Right HandRoundUncoated€63.16
MICRO 100 MRF-250-062 Runner Cutter - 2 Flutes 15 Taper Ball | AA7WMU 16T413 MRF-250-0620.287"2 1/2"1/4"30°0.062"Right HandRoundUncoated€79.82
MICRO 100 MRF-250-078 Runner Cutter - 2 Flutes 15 Taper Ball | AA7WMV 16T414 MRF-250-0780.243"2 1/2"1/4"30°0.078"Right HandRoundUncoated€87.22
MICRO 100 MRT-187-031 Runner Cutter - 2 Flutes 10 Taper Ball | AA7WMW 16T419 MRT-187-0313/8"2"0.188"20°0.031"Right HandRoundUncoated€70.60
MICRO 100 MRT-187-046 Runner Cutter - 2 Flutes 10 Taper Ball | AA7WMX 16T420 MRT-187-0460.308"2"0.188"20°0.047"Right HandRoundUncoated€70.50
MICRO 100 MRT-250-062 Runner Cutter - 2 Flutes 10 Taper Ball | AA7WMY 16T421 MRT-250-0620.414"2 1/2"1/4"20°0.062"Right HandRoundUncoated€78.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MRT-375-125 Runner Cutter - 2 Flutes 10 Taper Ball
€112.81 /unit