Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 MMRM-060-11 Carbide End Mill 6.0 Mm Cut 6.0 Mm 2 Flutes | AA6NUV 14K461

MICRO 100 MMRM-060-11 Carbide End Mill 6.0 Mm Cut 6.0 Mm 2 Flutes

Item: AA6NUV Model: MMRM-060-11Cross Ref: 14K461
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius1 mm
Cutting DirectionRight Hand
Cutting Length6 mm
Cutting TypeCenter , Center Cutting
Diameter6 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Milling Dia.6 mm
Neck Dia.5.8 mm
Neck Length11 mm
Number Of Flutes2
Overall Length57 mm
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut6 mm
List NumberMMRM
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.11
Ship length (cm)6.35
Ship width (cm)1.11
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCorner RadiusCutting LengthNeck LengthPrice
MICRO 100 MMRM-005-5 Carbide End Mill 0.5 Mm Cut 0.5 Mm 2 Flutes | AA6NRV 14K390 MMRM-005-50.5 mm4 mmUncoatedSingle50 mm0.05 mm0.5 mm5 mm€55.57
MICRO 100 MMRM-008-10 Carbide End Mill 0.8 Mm Cut 0.8 Mm 2 Flutes | AA6NRX 14K401 MMRM-008-100.8 mm4 mmUncoatedSingle End50 mm0.1 mm0.8 mm10 mm€50.29
MICRO 100 MMRM-008-10X Carbide End Mill 0.8 Mm Cut 0.8 Mm 2 Flutes | AA6NRY 14K402 MMRM-008-10X0.8 mm4 mmAlTiN CoatSingle End50 mm0.1 mm0.8 mm10 mm€45.48
MICRO 100 MMRM-008-16 Carbide End Mill 0.8 Mm Cut 0.8 Mm 2 Flutes | AA6NRZ 14K403 MMRM-008-160.8 mm4 mmUncoatedSingle50 mm0.1 mm0.8 mm16 mm€44.31
MICRO 100 MMRM-008-16X Carbide End Mill 0.8 Mm Cut 0.8 Mm 2 Flutes | AA6NTA 14K404 MMRM-008-16X0.8 mm4 mmAlTiN CoatSingle50 mm0.1 mm0.8 mm16 mm€38.65
MICRO 100 MMRM-008-5 Carbide End Mill 0.8 Mm Cut 0.8 Mm 2 Flutes | AA6NTB 14K405 MMRM-008-50.8 mm4 mmUncoatedSingle50 mm0.1 mm0.8 mm5 mm€38.93
MICRO 100 MMRM-010-20X Carbide End Mill 1.0 Mm Cut 1.0 Mm 2 Flutes | AA6NTJ 14K420 MMRM-010-20X1 mm6 mmAlTiN CoatSingle57 mm0.1 mm1 mm20 mm€48.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MMRM-060-11 Carbide End Mill 6.0 Mm Cut 6.0 Mm 2 Flutes
€51.04 /unit