Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 MMBM-010-11X Carbide End Mill 1.0 Mm Cut 1.0 Mm 2 Flutes | AA6NQJ 14K351

MICRO 100 MMBM-010-11X Carbide End Mill 1.0 Mm Cut 1.0 Mm 2 Flutes

Item: AA6NQJ Model: MMBM-010-11XCross Ref: 14K351
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length1 mm
Cutting TypeCenter , Center Cutting
Diameter1 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1 mm
Neck Dia.0.95 mm
Neck Length11 mm
Number Of Flutes2
Overall Length57 mm
Primary Material Application Iso CodeH, M, P, S
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1 mm
List NumberMMBM
Material - MachiningCarbide
Measurement SystemMetric
Neck Diameter0.95 mm
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.61
Ship length (cm)5.69
Ship width (cm)0.61
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCutting LengthNeck LengthNeck Dia.Price
MICRO 100 MMBM-003-3 Carbide End Mill 0.3 Mm Cut 0.3 Mm 2 Flutes | AA6NPJ 14K318 MMBM-003-30.3 mm4 mmUncoatedSingle End50 mm0.3 mm3 mm0.28 mm€73.14
MICRO 100 MMBM-003-3X Carbide End Mill 0.3 Mm Cut 0.3 Mm 2 Flutes | AA6NPK 14K319 MMBM-003-3X0.3 mm4 mmAlTiN CoatSingle End50 mm0.3 mm3 mm0.28 mm€76.86
MICRO 100 MMBM-004-3 Carbide End Mill 0.4 Mm Cut 0.4 Mm 2 Flutes | AA6NPL 14K322 MMBM-004-30.4 mm4 mmUncoatedSingle End50 mm0.4 mm3 mm0.38 mm€63.02
MICRO 100 MMBM-004-3X Carbide End Mill 0.4 Mm Cut 0.4 Mm 2 Flutes | AA6NPM 14K323 MMBM-004-3X0.4 mm4 mmAlTiN CoatSingle End50 mm0.4 mm3 mm0.38 mm€66.63
MICRO 100 MMBM-004-8 Carbide End Mill 0.4 Mm Cut 0.4 Mm 2 Flutes | AA6NPN 14K324 MMBM-004-80.4 mm4 mmUncoatedSingle50 mm0.4 mm8 mm0.38 mm€64.09
MICRO 100 MMBM-004-8X Carbide End Mill 0.4 Mm Cut 0.4 Mm 2 Flutes | AA6NPP 14K325 MMBM-004-8X0.4 mm4 mmAlTiN CoatSingle End50 mm0.4 mm8 mm0.38 mm€66.72
MICRO 100 MMBM-005-10 Carbide End Mill 0.5 Mm Cut 0.5 Mm 2 Flutes | AA6NPQ 14K326 MMBM-005-100.5 mm4 mmUncoatedSingle End50 mm0.5 mm10 mm0.48 mm€56.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MMBM-010-11X Carbide End Mill 1.0 Mm Cut 1.0 Mm 2 Flutes
€67.47 /unit