Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 LTR-500-24 Thread Relief Tool - Lathe | AA7WNN 16T437

MICRO 100 LTR-500-24 Thread Relief Tool - Lathe

Item: AA7WNN Model: LTR-500-24Cross Ref: 16T437
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Relief Boring Bar
Cutter Dia.1/2"
Cutting DirectionRight Hand
Cutting Flat0.156"
FinishUncoated
Max. Depth1 1/2"
Overall Length3"
Projection1/8"
Shank Dia.1/2"
Center To Cutting Tip1/4"
Cutter MaterialCarbide
Cutting ApplicationThread Relief
Flat Width5/32"
Max. Hole Depth1 1/2"
Measurement SystemFractional Inch
Min. Hole Dia.1/2"
Shank MaterialCarbide
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.1044
Ship height (cm)1.74
Ship length (cm)7.62
Ship width (cm)1.74
HS code8207600061
Country of OriginUS

Product Variants

ProductModelMax. DepthOverall LengthCutter Dia.Cutting FlatProjectionShank Dia.FinishCutting DirectionPrice
MICRO 100 LTR-125-6 Thread Relief Tool - Lathe | AA7WNC 16T427 LTR-125-63/8"1 1/2"1/8"0.062"1/25"1/8"UncoatedRight Hand€34.65
MICRO 100 LTR-187-12 Thread Relief Tool - Lathe | AA7WND 16T428 LTR-187-123/4"2"0.187"0.078"1/25"0.188"UncoatedRight Hand€44.59
MICRO 100 LTR-187-6 Thread Relief Tool - Lathe | AA7WNE 16T429 LTR-187-63/8"2"0.187"0.078"1/25"0.188"UncoatedRight Hand€40.80
MICRO 100 LTR-250-16 Thread Relief Tool - Lathe | AA7WNF 16T430 LTR-250-161"2 1/2"1/4"0.094"0.05"1/4"UncoatedRight Hand€48.77
MICRO 100 LTR-250-8 Thread Relief Tool - Lathe | AA7WNG 16T431 LTR-250-81/2"2 1/2"1/4"0.094"0.05"1/4"UncoatedRight Hand€49.06
MICRO 100 LTR-312-12 Thread Relief Tool - Lathe | AA7WNH 16T432 LTR-312-123/4"2 1/2"0.312"0.094"0.075"0.312"UncoatedRight Hand€66.90
MICRO 100 LTR-312-20 Thread Relief Tool - Lathe | AA7WNJ 16T433 LTR-312-201 1/4"2 1/2"0.312"0.094"0.075"0.312"UncoatedRight Hand€60.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 LTR-500-24 Thread Relief Tool - Lathe
€123.77 /unit