Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ITL-120600 Threading Tool | AA7WBP 16T153

MICRO 100 ITL-120600 Threading Tool, 0.0263 Inch Centerline Offset, 0.12 Inch Head Width

Item: AA7WBP Model: ITL-120600Cross Ref: 16T153
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.026"
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishUncoated
Hole Dia.3/25"
Max. Depth3/5"
Max. Hole Depth3/5"
Max. Threads Per Inch56
Measurement SystemFractional Inch
Min. Hole Dia.3/25"
Min. Teeth Per Inch32
Offset Point0.017"
Overall Length2"
Projection0.03"
Shank Dia.0.188"
Shank MaterialCarbide
StyleInternal Threading Tool
Thread DirectionLeft Hand
FeaturesCorner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible
Finish - MachiningBright (Uncoated)
Included Angle60°
Shank Type - MachiningStraight with Three Flats
Thread StandardANSI, Metric 60°, UN

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8209000030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ITL-120600 Threading Tool, 0.0263 Inch Centerline Offset, 0.12 Inch Head Width
€49.69 /unit