Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 HBB-1501250 Boring Tool Bore Diameter .150 Inch D 1-1/4 In | AA7CFX 15T673

MICRO 100 HBB-1501250 Boring Tool Bore Diameter .150 Inch D 1-1/4 In

Item: AA7CFX Model: HBB-1501250Cross Ref: 15T673
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Back Rake Boring Tool
ApplicationBoring
Bore Depth1 1/4"
Bore Dia.0.15"
Boring Bar TypeHelical Back Rake
Center To Cutting Tip0.085"
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionRight Hand
FinishUncoated
For Use WithJig Bore Machines
Max. Bore Depth1 1/4"
Measurement SystemFractional Inch
Min. Bore Dia.0.15"
Neck Dia.0.13"
Offset Point0.085"
Overall Length2"
Shank Dia.0.188"
Shank MaterialCarbide
Split Length0.3"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)5.72
Ship width (cm)0.64
HS code8209000030
Country of OriginUS

Product Variants

ProductModelShank Dia.Bore Dia.Overall LengthBore DepthFinishCutting DirectionMaterialPrice
MICRO 100 HBB-020062 Boring Tool Bore Diameter .020 Inch D 1/16 In | AA7CFA 15T653 HBB-0200621/8"0.02"1 1/2"0.062"UncoatedRight Hand-€39.88
MICRO 100 HBB-025125 Boring Tool Bore Diameter .025 Inch D 1/8 In | AA7CFC 15T655 HBB-0251251/8"0.025"1 1/2"1/8"UncoatedRight Hand-€39.88
MICRO 100 HBB-030187 Boring Tool Bore Diameter .030 Inch D 3/16 In | AA7CFE 15T657 HBB-0301871/8"0.03"1 1/2"0.188"UncoatedRight Hand-€41.14
MICRO 100 HBB-035125 Boring Tool Bore Diameter .035 Inch D 1/8 In | AA7CFF 15T658 HBB-0351251/8"0.035"1 1/2"1/8"UncoatedRight Hand-€32.18
MICRO 100 HBB-035187 Boring Tool Bore Diameter .035 Inch D 3/16 In | AA7CFG 15T659 HBB-0351871/8"0.035"1 1/2"0.188"UncoatedRight Hand-€31.75
MICRO 100 HBB-040187 Boring Tool Bore Diameter .040 Inch D 3/16 In | AA7CFH 15T660 HBB-0401871/8"1/25"1 1/2"0.188"UncoatedRight Hand-€32.18
MICRO 100 HBB-040250 Boring Tool Bore Diameter .040 Inch D 1/4 In | AA7CFJ 15T661 HBB-0402501/8"1/25"1 1/2"1/4"UncoatedRight Hand-€31.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 HBB-1501250 Boring Tool Bore Diameter .150 Inch D 1-1/4 In
€40.42 /unit