Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 GR-060F Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBU 18D478

MICRO 100 GR-060F Grooving Tool, 0.03 Inch Radius, 0.21 Inch Projection, UN Coating

Item: AA8FBU Model: GR-060FCross Ref: 18D478
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Cutting ApplicationPlunging Full Radius Outside Diameter Grooves
Cutting DirectionRight Hand
Depth Of Cut0.21"
FinishZinc
Nose Radius0.03"
Overall Length4"
RadiusFull
Shank Height3/8"
Shank Width3/4"
Tip MaterialCarbide
Tip Width0.060", 0.062"
FeaturesZinc Coated Shank Provides Durability and Corrosion Resistance
Finish - MachiningZinc
Tool Bit Style CodeGR

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)0.95
Ship length (cm)10.16
Ship width (cm)0.95
HS code8207803000
Country of OriginUS

Product Variants

ProductModelCutting DirectionNose RadiusTip WidthRadiusShank WidthShank HeightStylePrice
MICRO 100 GR-012002 Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBA 18D461 GR-012002Right Hand0.003"0.012", 0.014"0.003"3/4"3/8"-€59.16
MICRO 100 GR-012F Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBB 18D462 GR-012FRight Hand0.006"0.012", 0.014"Full3/4"3/8"-€62.51
MICRO 100 GR-018002 Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBC 18D463 GR-018002Right Hand0.003"0.018", 0.020"0.003"3/4"3/8"-€59.21
MICRO 100 GR-018F Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBD 18D464 GR-018FRight Hand0.009"0.018", 0.020"Full3/4"3/8"-€61.36
MICRO 100 GR-022002 Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBE 18D465 GR-022002Right Hand0.003"0.022", 0.024"0.003"3/4"3/8"-€59.11
MICRO 100 GR-022F Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBF 18D466 GR-022FRight Hand0.011"0.022", 0.024"Full3/4"3/8"-€60.96
MICRO 100 GR-028002 Brazed Tool Bit Grade 4 Inch Length 3/4 Inch Width | AA8FBG 18D467 GR-028002Right Hand0.003"0.028", 0.030"0.003"3/4"3/8"-€59.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 GR-060F Grooving Tool, 0.03 Inch Radius, 0.21 Inch Projection, UN Coating
€66.13 /unit