Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 GEMM-120-2 End Mill | AA6LQB 14G095

MICRO 100 GEMM-120-2 End Mill, 12 mm Cutter Dia., 22 mm Length of Cut, 12 mm Shank Dia.

Item: AA6LQB Model: GEMM-120-2Cross Ref: 14G095
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length22 mm
Cutting TypeCenter , Center Cutting
Diameter12 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishUncoated
Helix Angle30°
MaterialCarbide
Milling Dia.12 mm
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length83 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, P, S
Shank Dia.12 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Length Of Cut22 mm
List NumberGEMM
Material GradeC2 Micrograin
Measurement SystemMetric
Milling Diameter12 mm
Shank Diameter12 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)1.19
Ship length (cm)8.31
Ship width (cm)1.19
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 GEM-140-2X End Mill | AA6LKD 14F943 GEM-140-2X0.141"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€38.49
MICRO 100 GEM-140-3 End Mill | AA6LKE 14F944 GEM-140-30.141"30.188"UncoatedSingle End2"-Roughing/Finishing€28.51
MICRO 100 GEM-140-3X End Mill | AA6LKF 14F945 GEM-140-3X0.141"30.188"AlTiN CoatSingle End2"-Roughing/Finishing€33.83
MICRO 100 GEM-140-4 End Mill | AA6LKG 14F946 GEM-140-40.141"40.188"UncoatedSingle End2"-Roughing/Finishing€30.34
MICRO 100 GEM-140-4X End Mill | AA6LKH 14F947 GEM-140-4X0.141"40.188"AlTiN CoatSingle End2"-Roughing/Finishing€31.57
MICRO 100 GEM-156-2 End Mill | AA6LKJ 14F948 GEM-156-20.156"20.188"UncoatedSingle End2"-Roughing/Finishing€30.48
MICRO 100 GEM-156-2X End Mill | AA6LKK 14F949 GEM-156-2X0.156"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 GEMM-120-2 End Mill, 12 mm Cutter Dia., 22 mm Length of Cut, 12 mm Shank Dia.
€92.49 /unit