Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 GEC-312-4-010X End Mill | AA6RQV 14T048

MICRO 100 GEC-312-4-010X End Mill, 0.3125 Inch Cutter Dia., 0.813 Inch Length of Cut, 0.3125 Inch Shank Dia.

Item: AA6RQV Model: GEC-312-4-010XCross Ref: 14T048
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.01"
Cutting DirectionRight Hand
Cutting Length0.812"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes4
Overall Length2 1/2"
Primary Material Application Iso CodeH, M, P
Shank Dia.0.312"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut13/16"
List NumberGEC
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthCorner RadiusPrimary Material ApplicationPrice
MICRO 100 GEC-031-3-005 End Mill | AA6RNG 14R958 GEC-031-3-0050.031"31/8"UncoatedSingle End1 1/2"0.005"Stainless Steel, Steel€29.48
MICRO 100 GEC-031-3-005X End Mill | AA6RNH 14R959 GEC-031-3-005X0.031"31/8"AlTiN CoatSingle End1 1/2"0.005"-€36.92
MICRO 100 GEC-031-4-005 End Mill | AA6RNJ 14R960 GEC-031-4-0050.031"41/8"UncoatedSingle1 1/2"0.005"-€29.79
MICRO 100 GEC-031-4-005X End Mill | AA6RNK 14R961 GEC-031-4-005X0.031"41/8"AlTiN CoatSingle End1 1/2"0.005"-€36.92
MICRO 100 GEC-062-2-005 End Mill | AA6RNL 14R962 GEC-062-2-0050.062"21/8"UncoatedSingle End1 1/2"0.005"Stainless Steel, Steel€28.47
MICRO 100 GEC-062-3-005 End Mill | AA6RNQ 14R966 GEC-062-3-0050.062"31/8"UncoatedSingle1 1/2"0.005"-€29.11
MICRO 100 GEC-062-3-005X End Mill | AA6RNR 14R967 GEC-062-3-005X0.062"31/8"AlTiN CoatSingle End1 1/2"0.005"-€27.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 GEC-312-4-010X End Mill, 0.3125 Inch Cutter Dia., 0.813 Inch Length of Cut, 0.3125 Inch Shank Dia.
€65.83 /unit