Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 FR-187-24 Grooving Tool | AA7QPE 16L129

MICRO 100 FR-187-24 Grooving Tool, 0.0935 Inch Radius, 0.187 Inch Tooth Width, 1.5 Inch Max. Bore Depth

Item: AA7QPE Model: FR-187-24Cross Ref: 16L129
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.1/2"
Cutting DirectionRight Hand
FinishUncoated
GradeGrade C2
Groove Width0.187, 0.189"
MaterialMicro Grain Carbide
Max. Cutting Depth1 1/4"
Offset0.15"
Overall Length3"
Radius1/2"
Shank Dia.1/2"
StyleFull Radius
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthCutting DirectionRadiusPrice
MICRO 100 FR-017-10 Grooving Tool | AA7QLE 16L054 FR-017-101/4"2 1/2"1/4"0.017", 0.018"0.05"1/4"Right Hand1/2"€55.38
MICRO 100 FR-017-4 Grooving Tool | AA7QLF 16L055 FR-017-41/4"2 1/2"1/4"0.017", 0.018"0.05"3/8"Right Hand1/2"€55.41
MICRO 100 FR-017-6 Grooving Tool | AA7QLG 16L056 FR-017-61/4"2 1/2"1/4"0.017", 0.018"0.05"1/2"Right Hand1/2"€54.14
MICRO 100 FR-017-8 Grooving Tool | AA7QLH 16L057 FR-017-81/4"2 1/2"1/4"0.017", 0.018"0.05"5/8"Right Hand1/2"€55.38
MICRO 100 FR-025-10 Grooving Tool | AA7QLJ 16L058 FR-025-101/4"2 1/2"1/4"0.025", 0.026"0.05"1/4"Right Hand1/2"€55.41
MICRO 100 FR-025-4 Grooving Tool | AA7QLK 16L059 FR-025-41/4"2 1/2"1/4"0.025", 0.026"0.05"3/8"Right Hand1/2"€55.41
MICRO 100 FR-025-6 Grooving Tool | AA7QLL 16L060 FR-025-61/4"2 1/2"1/4"0.025", 0.026"0.05"1/2"Right Hand1/2"€55.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 FR-187-24 Grooving Tool, 0.0935 Inch Radius, 0.187 Inch Tooth Width, 1.5 Inch Max. Bore Depth
€127.33 /unit