Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 FG-625-187 Grooving Tool | AA7QKZ 16L047

MICRO 100 FG-625-187 Grooving Tool, 0.187 Inch Tooth Width, 0.3125 Inch Centerline Offset

Item: AA7QKZ Model: FG-625-187Cross Ref: 16L047
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.0.635"
Cutting DirectionRight Hand
FinishUncoated
GradeGrade C2
Groove Width0.187, 0.189"
MaterialMicro Grain Carbide
Offset0.15"
Overall Length3 1/2"
Shank Dia.5/8"
StyleFace Groove
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)1.59
Ship length (cm)8.89
Ship width (cm)1.59
HS code8207600061
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 FG-625-187 Grooving Tool, 0.187 Inch Tooth Width, 0.3125 Inch Centerline Offset
€143.63 /unit