Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 FG-500-062 Grooving Tool | AA7QKR 16L039

MICRO 100 FG-500-062 Grooving Tool

Item: AA7QKR Model: FG-500-062Cross Ref: 16L039
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.0.51"
Cutting DirectionRight Hand
FinishUncoated
GradeGrade C2
Groove Width0.062", 0.064"
MaterialMicro Grain Carbide
Offset0.075"
Overall Length3"
Shank Dia.1/2"
StyleFace Groove
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.74
Ship length (cm)8.26
Ship width (cm)1.74
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetCutting DirectionStyleMaterialPrice
MICRO 100 FG-250-020 Grooving Tool | AA7QKD 16L027 FG-250-0201/4"2 1/2"0.26"0.020", 0.022"0.05"Right HandFace GrooveMicro Grain Carbide€38.69
MICRO 100 FG-250-030 Grooving Tool | AA7QKE 16L028 FG-250-0301/4"2 1/2"0.26"0.030", 0.032"0.05"Right HandFace GrooveMicro Grain Carbide€38.70
MICRO 100 FG-250-040 Grooving Tool | AA7QKF 16L029 FG-250-0401/4"2 1/2"0.26"0.040", 0.042"0.05"Right HandFace GrooveMicro Grain Carbide€38.70
MICRO 100 FG-250-050 Grooving Tool | AA7QKG 16L030 FG-250-0501/4"2 1/2"0.26"0.050", 0.052"0.05"Right HandFace GrooveMicro Grain Carbide€38.70
MICRO 100 FG-312-030 Grooving Tool | AA7QKH 16L031 FG-312-0305/16"2 1/2"8/25"0.030", 0.032"0.05"Right HandFace GrooveMicro Grain Carbide€52.84
MICRO 100 FG-312-040 Grooving Tool | AA7QKJ 16L032 FG-312-0405/16"2 1/2"8/25"0.040", 0.042"0.05"Right HandFace GrooveMicro Grain Carbide€52.84
MICRO 100 FG-312-050 Grooving Tool | AA7QKK 16L033 FG-312-0505/16"2 1/2"8/25"0.050", 0.052"0.05"Right HandFace GrooveMicro Grain Carbide€51.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 FG-500-062 Grooving Tool
€88.06 /unit