Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 DMM-050-2120 Drill Point End Mill | AA7WVT 16T624

MICRO 100 DMM-050-2120 Drill Point End Mill

Item: AA7WVT Model: DMM-050-2120Cross Ref: 16T624
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length13 mm
Cutting TypeCenter
Diameter5 mm
Dimension TypeMetric
End120°
End TypeDrill Point
FinishUncoated
GradeGrade C2
Helix Angle30°
List NumberDMM
MaterialCarbide
Milling Dia.5 mm
Number Of Flutes2
Overall Length57 mm
Shank Dia.6 mm
TypeDrill Mill
Cutting Direction - MachiningRight Hand
End Mill Cutting TypeCenter Cutting
End Mill StyleDrill
Finish - MachiningBright (Uncoated)
Included Angle120°
Length Of Cut13 mm
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemMetric
Primary Material ApplicationAll Materials
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)1.11
Ship length (cm)6.35
Ship width (cm)1.11
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthDimension TypePrice
MICRO 100 DM-125-290 Drill Point End Mill | AA7WTR 16T571 DM-125-2901/8"21/8"UncoatedDM1 1/2"1/2"Fractional Inch€31.13
MICRO 100 DM-125-290X Drill Point End Mill | AA7WTT 16T572 DM-125-290X1/8"21/8"AlTiN CoatDM1 1/2"1/2"Fractional Inch€31.28
MICRO 100 DM-125-490 Drill Point End Mill | AA7WTU 16T573 DM-125-4901/8"41/8"UncoatedDM1 1/2"1/2"Fractional Inch€33.29
MICRO 100 DM-125-490X Drill Point End Mill | AA7WTV 16T574 DM-125-490X1/8"41/8"AlTiN CoatDM1 1/2"1/2"Fractional Inch€28.38
MICRO 100 DM-187-290 Drill Point End Mill | AA7WTW 16T575 DM-187-2900.188"20.188"UncoatedDM2"5/8"Fractional Inch€39.21
MICRO 100 DM-187-290X Drill Point End Mill | AA7WTX 16T576 DM-187-290X0.188"20.188"AlTiN CoatDM2"5/8"Fractional Inch€40.28
MICRO 100 DM-187-490 Drill Point End Mill | AA7WTY 16T577 DM-187-4900.188"40.188"UncoatedDM2"5/8"Fractional Inch€46.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 DMM-050-2120 Drill Point End Mill
€44.83 /unit