Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 CT-120 Brazed Tool Bit Count 5 Inch Length 1/2 Inch Width | AA8EZL 18D425

MICRO 100 CT-120 Brazed Tool Bit Count 5 Inch Length 1/2 Inch Width

Item: AA8EZL Model: CT-120Cross Ref: 18D425
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Cutting ApplicationCut-Off
Cutting DirectionRight Hand
Depth Of Cut1/2"
FinishZinc Plated
Neck Length1"
Overall Length5"
Shank Height1"
Shank Width1/2"
StyleCT
Tip Length3/4"
Tip MaterialCarbide
Tip Thickness1/8"
Tip Width5/16"
Finish - MachiningZinc
Tool Bit Style CodeCT

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.27
Ship length (cm)13.21
Ship width (cm)2.54
HS code8207803000
Country of OriginUS

Product Variants

ProductModelShank WidthShank HeightCutting DirectionTip WidthStyleTip LengthTip ThicknessNeck LengthPrice
MICRO 100 CL-101 Brazed Tool Bit Cl 4.5 Inch Length | AA8EYC 18D391 CL-1010.058"1/2"Left Hand5/64"CL---€96.24
MICRO 100 CL-102 Brazed Tool Bit Cl 4.5 Inch Length | AA8EYD 18D392 CL-1020.073"1/2"Left Hand3/32"CL---€97.23
MICRO 100 CL-103 Brazed Tool Bit, CL Style, 4-1/2" Overall Length, 1/2" Shank Height, 1/8" Width | AA8EYE 18D393 CL-1030.105"1/2"Left Hand1/8"CL---€97.82
MICRO 100 CL-104 Brazed Tool Bit Cl 5 Inch Length | AA8EYF 18D394 CL-1040.073"11/16"Left Hand3/32"CL---€113.32
MICRO 100 CL-105 Brazed Tool Bit Cl 5 Inch Length | AA8EYG 18D395 CL-1050.105"11/16"Left Hand1/8"CL---€124.00
MICRO 100 CL-106 Brazed Tool Bit Cl 5 Inch Length | AA8EYH 18D396 CL-1060.136"11/16"Left Hand5/32"CL---€114.30
MICRO 100 CL-107 Brazed Tool Bit Cl 5 Inch Length | AA8EYJ 18D397 CL-1070.167"11/16"Left Hand3/16"CL---€123.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 CT-120 Brazed Tool Bit Count 5 Inch Length 1/2 Inch Width
€56.14 /unit