Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BMRM-010-2 Carbide End Mill Diameter 1.0mm Cut L 3.0mm | AA7PBL 16F852

MICRO 100 BMRM-010-2 Carbide End Mill Diameter 1.0mm Cut L 3.0mm

Item: AA7PBL Model: BMRM-010-2Cross Ref: 16F852
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length3 mm
Cutting TypeCenter , Center Cutting
Diameter1 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1 mm
Number Of Flutes2
Overall Length50 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Shank Dia.4 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.41
Ship length (cm)5
Ship width (cm)0.41
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthList NumberEnd Mill ApplicationDimension TypeCutting LengthPrice
MICRO 100 BEM-031-02 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NQZ 16F408 BEM-031-020.031"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.078"€26.76
MICRO 100 BEM-046-02 Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRF 16F414 BEM-046-020.047"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.109"€34.32
MICRO 100 BEM-062-02 Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRM 16F420 BEM-062-020.062"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.188"€26.07
MICRO 100 BEM-078-02 Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRU 16F426 BEM-078-020.078"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.188"€27.72
MICRO 100 BEM-093-02 Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTA 16F432 BEM-093-020.094"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch3/8"€24.45
MICRO 100 BEM-109-02 Carbide End Mill Diameter 7/64 Cut L 3/8 | AA7NTG 16F438 BEM-109-020.109"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch3/8"€24.44
MICRO 100 BEM-125-02 Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTJ 16F444 BEM-125-021/8"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch1/2"€21.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BMRM-010-2 Carbide End Mill Diameter 1.0mm Cut L 3.0mm
€36.11 /unit