Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BMR-026-2 Carbide End Mill Diameter 0.026 Cut Length 0.078 | AA7PAB 16F816

MICRO 100 BMR-026-2 End Mill, 0.078 Inch Length of Cut, 0.026 Inch Cutter Dia., 0.125 Inch Shank Dia.

Item: AA7PAB Model: BMR-026-2Cross Ref: 16F816
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length0.078"
Cutting TypeCenter , Center Cutting
Diameter0.026"
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.0.026"
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut5/64"
List NumberBMR
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthList NumberEnd Mill ApplicationDimension TypeCutting LengthPrice
MICRO 100 BEM-031-02 Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NQZ 16F408 BEM-031-020.031"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.078"€26.76
MICRO 100 BEM-046-02 Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRF 16F414 BEM-046-020.047"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.109"€34.32
MICRO 100 BEM-062-02 Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRM 16F420 BEM-062-020.062"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.188"€26.07
MICRO 100 BEM-078-02 Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRU 16F426 BEM-078-020.078"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch0.188"€27.72
MICRO 100 BEM-093-02 Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTA 16F432 BEM-093-020.094"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch3/8"€24.45
MICRO 100 BEM-109-02 Carbide End Mill Diameter 7/64 Cut L 3/8 | AA7NTG 16F438 BEM-109-020.109"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch3/8"€24.44
MICRO 100 BEM-125-02 Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTJ 16F444 BEM-125-021/8"1/8"Single End1 1/2"-Roughing/FinishingFractional Inch1/2"€21.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BMR-026-2 End Mill, 0.078 Inch Length of Cut, 0.026 Inch Cutter Dia., 0.125 Inch Shank Dia.
€37.01 /unit