Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BLR-500-2 Carbide End Mill Diameter 1/2 Inch Cut L 1 In | AA7NXG 16F686

MICRO 100 BLR-500-2 End Mill, 0.48 Inch Neck Dia., 1 Inch Length of Cut, 4.5 Inch Overall Reach

Item: AA7NXG Model: BLR-500-2Cross Ref: 16F686
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishUncoated
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1/2"
Neck Dia.15/32"
Neck Length3 1/2"
Number Of Flutes2
Overall Length6"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, P
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1"
List NumberBLR
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)1.27
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeOverall LengthEnd Mill ApplicationCutting LengthNeck LengthPrice
MICRO 100 BLR-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 1/2 In | AA7NWY 16F670 BLR-250-21/4"21/4"Single End4"Roughing/Finishing1/2"2"€70.95
MICRO 100 BLR-250-4 Carbide End Mill Diameter 1/4 Inch Cut L 1/2 In | AA7NXA 16F672 BLR-250-41/4"41/4"Single4"Finishing, Roughing1/2"2"€76.43
MICRO 100 BLR-375-4 Carbide End Mill Diameter 3/8 Inch Cut L 3/4 In | AA7NXE 16F680 BLR-375-43/8"43/8"Single End4"Roughing/Finishing3/4"2"€93.92
MICRO 100 BLR-500-4 Carbide End Mill Diameter 1/2 Inch Cut L 1 In | AA7NXJ 16F688 BLR-500-41/2"41/2"Single End6"Roughing/Finishing1"3 1/2"€161.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BLR-500-2 End Mill, 0.48 Inch Neck Dia., 1 Inch Length of Cut, 4.5 Inch Overall Reach
€174.80 /unit