Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BEM-500-04X Carbide End Mill Diameter 1/2 Inch Cut L 1 In | AA7NVH 16F528

MICRO 100 BEM-500-04X Carbide End Mill Diameter 1/2 Inch Cut L 1 In

Item: AA7NVH Model: BEM-500-04XCross Ref: 16F528
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.1/2"
Number Of Flutes4
Overall Length3"
Primary Material Application Iso CodeM, P, S
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing, Roughing

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthDimension TypeDiameterNumber Of FlutesPrice
MICRO 100 BEM-031-04X Carbide End Mill Diameter 1/32 Cut L 5/64 | AA7NRE 16F413 BEM-031-04X0.031"1/8"Single End1 1/2"0.078"Fractional Inch-4€29.89
MICRO 100 BEM-046-04X Carbide End Mill Diameter 3/64 Cut L 7/64 | AA7NRL 16F419 BEM-046-04X0.047"1/8"Single End1 1/2"0.109"Fractional Inch-4€32.82
MICRO 100 BEM-062-04X Carbide End Mill Diameter 1/16 Cut L 3/16 | AA7NRT 16F425 BEM-062-04X0.062"1/8"Single End1 1/2"0.188"Fractional Inch-4€28.24
MICRO 100 BEM-078-04X Carbide End Mill Diameter 5/64 Cut L 3/16 | AA7NRZ 16F431 BEM-078-04X0.078"1/8"Single End1 1/2"0.188"Fractional Inch-4€27.79
MICRO 100 BEM-093-04X Carbide End Mill Diameter 3/32 Cut L 3/8 | AA7NTF 16F437 BEM-093-04X0.094"1/8"Single End1 1/2"3/8"Fractional Inch-4€29.81
MICRO 100 BEM-125-04X Carbide End Mill Diameter 1/8 Inch Cut L 1/2 In | AA7NTP 16F449 BEM-125-04X1/8"1/8"Single End1 1/2"1/2"Fractional Inch-4€25.31
MICRO 100 BEM-156-04X Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NTW 16F461 BEM-156-04X0.156"0.188"Single End2"0.562"Fractional Inch-4€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEM-500-04X Carbide End Mill Diameter 1/2 Inch Cut L 1 In
€118.95 /unit