Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BB-360500G Boring Tool Bore Diameter .360 Inch D .500 In | AA7BPV 15T193

MICRO 100 BB-360500G Boring Bar, 0.36 Inch Head Width, 0.5 Inch Max. Bore Depth, 0.006 Inch Radius, TiN Coat

Item: AA7BPV Model: BB-360500GCross Ref: 15T193
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadius Boring Tool
Angle0.09"
ApplicationBoring
Bore Depth1/2"
Bore Dia.9/25"
Boring Bar TypeBoring
Center To Cutting Tip0.173"
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesCorner Radius Profile
FinishTin Coat , Tin Coated
Groove Width1/5"
Max. Bore Depth1/2"
Measurement SystemFractional Inch
Min. Bore Dia.9/25"
Neck Dia.0.27"
Offset Point0.173"
Overall Length2 1/2"
Projection0.09"
Shank Dia.3/8"
Shank MaterialCarbide
Split Length0.245"
Finish - MachiningTiN
Radius0.005" to 0.008"
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)6.99
Ship width (cm)1.27
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishCutting DirectionBore Dia.Overall LengthBore DepthAngleMaterialPrice
MICRO 100 BB-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATV 15R729 BB-0501501/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.92
MICRO 100 BB-050200 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATW 15R730 BB-0502001/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.64
MICRO 100 BB-050150S Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATX 15R731 BB-050150S1/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.93
MICRO 100 BB-050150SG Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATY 15R732 BB-050150SG1/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.95
MICRO 100 BB-050200G Boring Tool Bore Diameter .050 Inch D .200 In | AA7ATZ 15R733 BB-050200G1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€36.01
MICRO 100 BB-050200S Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUA 15R734 BB-050200S1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€31.22
MICRO 100 BB-050200SG Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUB 15R735 BB-050200SG1/8"Tin CoatRight Hand0.05"1 1/2"1/5"0.013"-€33.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BB-360500G Boring Bar, 0.36 Inch Head Width, 0.5 Inch Max. Bore Depth, 0.006 Inch Radius, TiN Coat
€91.81 /unit