Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BB-2301150S Boring Tool Bore Diameter .230 Inch D 1.150 In | AA7BGA 15T013

MICRO 100 BB-2301150S Boring Tool Bore Diameter .230 Inch D 1.150 In

Item: AA7BGA Model: BB-2301150SCross Ref: 15T013
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharp Boring Tool
Angle0.058"
ApplicationBoring
Bore Depth1.15"
Bore Dia.0.23"
Boring Bar TypeBoring
Center To Cutting Tip0.074"
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Corner Profile
FinishUncoated
Groove Width1/5"
Max. Bore Depth1.15"
Measurement SystemFractional Inch
Min. Bore Dia.0.23"
Neck Dia.0.173"
Offset Point0.074"
Overall Length2 1/2"
Projection0.057"
Shank Dia.0.312"
Shank MaterialCarbide
Split Length0.22"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishCutting DirectionBore Dia.Overall LengthBore DepthAngleMaterialPrice
MICRO 100 BB-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATV 15R729 BB-0501501/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.92
MICRO 100 BB-050200 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATW 15R730 BB-0502001/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.64
MICRO 100 BB-050150S Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATX 15R731 BB-050150S1/8"UncoatedRight Hand0.05"1 1/2"0.15"0.013"-€31.93
MICRO 100 BB-050150SG Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATY 15R732 BB-050150SG1/8"Tin CoatRight Hand0.05"1 1/2"0.15"0.013"-€33.95
MICRO 100 BB-050200G Boring Tool Bore Diameter .050 Inch D .200 In | AA7ATZ 15R733 BB-050200G1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€36.01
MICRO 100 BB-050200S Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUA 15R734 BB-050200S1/8"UncoatedRight Hand0.05"1 1/2"1/5"0.013"-€31.22
MICRO 100 BB-050200SG Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUB 15R735 BB-050200SG1/8"Tin CoatRight Hand0.05"1 1/2"1/5"0.013"-€33.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BB-2301150S Boring Tool Bore Diameter .230 Inch D 1.150 In
€57.25 /unit