Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 AEMM-045-4X Carbide End Mill Diameter 4.5mm Cut L 11mm | AA7NDB 16E688

MICRO 100 AEMM-045-4X End Mill, 4.500 mm Cutter Dia., 11 mm Length of Cut, 6 mm Shank Dia.

Item: AA7NDB Model: AEMM-045-4XCross Ref: 16E688
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length11 mm
Cutting TypeCenter , Center Cutting
Diameter4.5 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.4.5 mm
Number Of Flutes4
Overall Length57 mm
Primary Material Application Iso CodeH, M, P, S
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Length Of Cut11 mm
List NumberAEMM
Material GradeC2 Micrograin
Measurement SystemMetric
Milling Diameter4.5 mm
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.61
Ship length (cm)5.69
Ship width (cm)0.61
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 GEM-140-2X End Mill | AA6LKD 14F943 GEM-140-2X0.141"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€38.49
MICRO 100 GEM-140-3 End Mill | AA6LKE 14F944 GEM-140-30.141"30.188"UncoatedSingle End2"-Roughing/Finishing€28.51
MICRO 100 GEM-140-3X End Mill | AA6LKF 14F945 GEM-140-3X0.141"30.188"AlTiN CoatSingle End2"-Roughing/Finishing€33.83
MICRO 100 GEM-140-4 End Mill | AA6LKG 14F946 GEM-140-40.141"40.188"UncoatedSingle End2"-Roughing/Finishing€30.34
MICRO 100 GEM-140-4X End Mill | AA6LKH 14F947 GEM-140-4X0.141"40.188"AlTiN CoatSingle End2"-Roughing/Finishing€31.57
MICRO 100 GEM-156-2 End Mill | AA6LKJ 14F948 GEM-156-20.156"20.188"UncoatedSingle End2"-Roughing/Finishing€30.48
MICRO 100 GEM-156-2X End Mill | AA6LKK 14F949 GEM-156-2X0.156"20.188"AlTiN CoatSingle End2"-Roughing/Finishing€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 AEMM-045-4X End Mill, 4.500 mm Cutter Dia., 11 mm Length of Cut, 6 mm Shank Dia.
€49.24 /unit