Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 AELM-040-2X Carbide End Mill Diameter 4mm Cut L 20mm | AA7NAE 16E577

MICRO 100 AELM-040-2X End Mill, 4 mm Cutter Dia., 20 mm Length of Cut, 6 mm Shank Dia.

Item: AA7NAE Model: AELM-040-2XCross Ref: 16E577
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length20 mm
Cutting TypeCenter , Center Cutting
Diameter4 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.4 mm
Number Of Flutes2
Overall Length75 mm
Primary Material Application Iso CodeH, M, P, S
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing
End Mill Cutting TypeCenter Cutting
Length Of Cut20 mm
List NumberAELM
Material GradeC2 Micrograin
Measurement SystemMetric
Milling Diameter4 mm
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.61
Ship length (cm)7.49
Ship width (cm)0.61
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 GEL-187-2X End Mill | AA6RRM 14T161 GEL-187-2X0.188"20.188"AlTiN CoatSquare3"GELFinishing, Roughing€41.50
MICRO 100 GEL-250-4 End Mill | AA6RRT 14T166 GEL-250-41/4"41/4"UncoatedSingle End4"-Roughing/Finishing€60.63
MICRO 100 GEL-312-4 End Mill | AA6RRV 14T170 GEL-312-40.312"40.312"UncoatedSquare4"GELFinishing, Roughing€52.60
MICRO 100 GEL-375-2 End Mill | AA6RRX 14T172 GEL-375-23/8"23/8"UncoatedSingle End4"-Roughing/Finishing€70.61
MICRO 100 GEL-375-2X End Mill | AA6RRY 14T173 GEL-375-2X3/8"23/8"AlTiN CoatSquare4"GELFinishing, Roughing€74.02
MICRO 100 GEL-500-2 End Mill | AA6RTB 14T180 GEL-500-21/2"21/2"UncoatedSingle End6"-Roughing/Finishing€112.89
MICRO 100 GEL-500-2X End Mill | AA6RTC 14T181 GEL-500-2X1/2"21/2"AlTiN CoatSquare6"GELFinishing, Roughing€129.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 AELM-040-2X End Mill, 4 mm Cutter Dia., 20 mm Length of Cut, 6 mm Shank Dia.
€58.55 /unit