Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 130B20D31200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKD

METZ CONNECT 130B20D31200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports

Item: CT3CKD Model: 130B20D31200KECross Ref: 802L84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
Connection TypeIndividual Keystone Modules
Connector ColorMetallike
Housing MaterialGadolinium Zinc
Includes ConnectorUnequipped
Mounting Angle45°
Mounting TypeUp Zero
Number Of Ports3
Overall Depth0.606"
Overall Height2.752"
Overall Width2.752"
Product TypeWall Outlet

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)6.99
Ship length (cm)1.54
Ship width (cm)6.99
Country of OriginDE

Product Variants

ProductModelConnection TypeMounting TypeConnector ColorOverall HeightOverall WidthOverall DepthIncludes ConnectorNumber Of PortsPrice
METZ CONNECT 130B21D2APL-E Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CJZ 130B21D2APL-EIDC Connection x RJ45RailWhite0.787"0.579"1.417"Equipped2€41.14
METZ CONNECT 130910D1APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKA 130910D1APLKEIDC Connection x RJ45RailWhite1.181"1.457"2.559"Equipped1€24.01
METZ CONNECT 130910D2APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKB 130910D2APLKEIDC Connection x RJ45RailWhite1.181"2.489"2.559"Equipped2€37.03
METZ CONNECT 130B20D11200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKC 130B20D11200KEIndividual Keystone ModulesUp ZeroMetallike2.752"2.752"0.606"Unequipped1€8.31
METZ CONNECT 130B20D11102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKE 130B20D11102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped1€9.64
METZ CONNECT 130B20D21102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 2 Ports | CT3CKF 130B20D21102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped2€9.60
METZ CONNECT 130B20D31102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKG 130B20D31102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped3€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130B20D31200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports
€7.94 /unit