Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 130910D2APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKB

METZ CONNECT 130910D2APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle

Item: CT3CKB Model: 130910D2APLKECross Ref: 802KY1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeys
Connection TypeIDC Connection x RJ45
Connector ColorWhite
Housing MaterialGadolinium Zinc
Includes ConnectorEquipped
Mounting Angle180°
Mounting TypeRail
Number Of Ports2
Overall Depth2.559"
Overall Height1.181"
Overall Width2.489"
ShieldedYes
Product TypeExtension Box

Shipping Info:

Ship weight (kg) 1.233
Ship height (cm)3
Ship length (cm)6.5
Ship width (cm)6.32
Country of OriginDE

Product Variants

ProductModelConnection TypeMounting TypeConnector ColorOverall HeightOverall WidthOverall DepthIncludes ConnectorNumber Of PortsPrice
METZ CONNECT 130B21D2APL-E Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CJZ 130B21D2APL-EIDC Connection x RJ45RailWhite0.787"0.579"1.417"Equipped2€41.14
METZ CONNECT 130910D1APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKA 130910D1APLKEIDC Connection x RJ45RailWhite1.181"1.457"2.559"Equipped1€24.01
METZ CONNECT 130B20D11200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKC 130B20D11200KEIndividual Keystone ModulesUp ZeroMetallike2.752"2.752"0.606"Unequipped1€8.31
METZ CONNECT 130B20D31200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKD 130B20D31200KEIndividual Keystone ModulesUp ZeroMetallike2.752"2.752"0.606"Unequipped3€7.50
METZ CONNECT 130B20D11102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKE 130B20D11102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped1€9.64
METZ CONNECT 130B20D21102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 2 Ports | CT3CKF 130B20D21102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped2€9.60
METZ CONNECT 130B20D31102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKG 130B20D31102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped3€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130910D2APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle
€39.20 /unit