Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

METZ CONNECT 130910D1APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKA

METZ CONNECT 130910D1APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle

Item: CT3CKA Model: 130910D1APLKECross Ref: 802KY0
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeys
Connection TypeIDC Connection x RJ45
Connector ColorWhite
Housing MaterialGadolinium Zinc
Includes ConnectorEquipped
Mounting Angle180°
Mounting TypeRail
Number Of Ports1
Overall Depth2.559"
Overall Height1.181"
Overall Width1.457"
ShieldedYes
Product TypeExtension Box

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)3
Ship length (cm)6.5
Ship width (cm)3.7
Country of OriginDE

Product Variants

ProductModelConnection TypeMounting TypeConnector ColorOverall HeightOverall WidthOverall DepthIncludes ConnectorNumber Of PortsPrice
METZ CONNECT 130B21D2APL-E Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CJZ 130B21D2APL-EIDC Connection x RJ45RailWhite0.787"0.579"1.417"Equipped2€41.14
METZ CONNECT 130910D2APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle | CT3CKB 130910D2APLKEIDC Connection x RJ45RailWhite1.181"2.489"2.559"Equipped2€37.03
METZ CONNECT 130B20D11200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKC 130B20D11200KEIndividual Keystone ModulesUp ZeroMetallike2.752"2.752"0.606"Unequipped1€8.31
METZ CONNECT 130B20D31200KE Wall Outlet, UP0, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKD 130B20D31200KEIndividual Keystone ModulesUp ZeroMetallike2.752"2.752"0.606"Unequipped3€7.50
METZ CONNECT 130B20D11102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 1 Ports | CT3CKE 130B20D11102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped1€9.64
METZ CONNECT 130B20D21102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 2 Ports | CT3CKF 130B20D21102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped2€9.60
METZ CONNECT 130B20D31102KE Wall Outlet, UPK, GD-Zn Zinc Die-Cast, Individual Keystone Modules, 3 Ports | CT3CKG 130B20D31102KEIndividual Keystone ModulesUPKWhite2.752"2.752"0.919"Unequipped3€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130910D1APLKE Rj45 Keystone, Rail, 180 Deg. Mounting Angle
€28.82 /unit