Flat Shipping

Flat Shipping at €24.99 + VAT

METRO MX27UP Wire Shelf Post Steel 27 Inch Height | AB6AMW 20W841

METRO MX27UP Wire Shelf Post Steel 27 Inch Height

Item: AB6AMW Model: MX27UPCross Ref: 20W841
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf Post
ColorSilver
FinishPolymer
MaterialPolymer
Post Height27"
Post Width1 1/2"
Number Of Posts1
Overall Height27 3/16"
Overall Width1 3/4"
Shelf Adjustment TypeWedge

Shipping Info:

Ship weight (kg) 1.15
Ship height (cm)69.06
Ship length (cm)3.1
Ship width (cm)4.45
HS code8302423065
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPrice
METRO 13UP Wire Shelf Post Steel 13 Inch Height | AB6AJD 20W752 13UP13"SteelChromeSilverSteel€18.46
METRO 27UP Wire Shelf Post Steel 27 Inch Height | AB6AJE 20W753 27UP27"SteelChromeSilverSteel€21.87
METRO 33UP Wire Shelf Post Steel 33 Inch Height | AB6AJF 20W754 33UP33"SteelChrome PlatedSilver-€15.35
METRO 54UP Wire Shelf Post Steel 54 Inch Height | AB6AJG 20W755 54UP54"SteelChrome PlatedChrome-€22.83
METRO 7UP Wire Shelf Post Steel 7 Inch Height | AB6AJH 20W756 7UP7"SteelChromeSilverSteel€16.35
METRO 13UPBL Wire Shelf Post Steel 13 Inch Height | AB6AJJ 20W757 13UPBL13"SteelMatteBlack-€15.13
METRO 27UPBL Wire Shelf Post Steel 27 Inch Height | AB6AJK 20W758 27UPBL27"SteelMatteBlack-€17.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MX27UP Wire Shelf Post Steel 27 Inch Height
€57.06 /unit