Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 27UPBL Wire Shelf Post Steel 27 Inch Height | AB6AJK 20W758

METRO 27UPBL Wire Shelf Post Steel 27 Inch Height

Item: AB6AJK Model: 27UPBLCross Ref: 20W758
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf Post
ColorBlack
FinishMatte
MaterialSteel
Post Height27"
Post Width1"
Leveling Feet IncludedNo
Number Of Pieces1
Overall Height28"
Overall Width1"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 2.1
Ship height (cm)71.12
Ship length (cm)71.12
Ship width (cm)2.54
HS code8302423065
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPrice
METRO 13UP Wire Shelf Post Steel 13 Inch Height | AB6AJD 20W752 13UP13"SteelChromeSilverSteel€18.46
METRO 27UP Wire Shelf Post Steel 27 Inch Height | AB6AJE 20W753 27UP27"SteelChromeSilverSteel€21.87
METRO 33UP Wire Shelf Post Steel 33 Inch Height | AB6AJF 20W754 33UP33"SteelChrome PlatedSilver-€15.35
METRO 54UP Wire Shelf Post Steel 54 Inch Height | AB6AJG 20W755 54UP54"SteelChrome PlatedChrome-€22.83
METRO 7UP Wire Shelf Post Steel 7 Inch Height | AB6AJH 20W756 7UP7"SteelChromeSilverSteel€16.35
METRO 13UPBL Wire Shelf Post Steel 13 Inch Height | AB6AJJ 20W757 13UPBL13"SteelMatteBlack-€15.13
METRO 33UPBL Wire Shelf Post Steel 33 Inch Height | AB6AJL 20W759 33UPBL33"SteelMatteBlack-€19.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 27UPBL Wire Shelf Post Steel 27 Inch Height
€19.40 /unit