Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 13UPBL Wire Shelf Post Steel 13 Inch Height | AB6AJJ 20W757

METRO 13UPBL Wire Shelf Post Steel 13 Inch Height

Item: AB6AJJ Model: 13UPBLCross Ref: 20W757
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf Post
ColorBlack
FinishMatte
MaterialSteel
Post Height13"
Post Width1"
Leveling Feet IncludedNo
Overall Height14"
Overall Width1"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 1
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)2.54
HS code8302423065
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPrice
METRO 13UP Wire Shelf Post Steel 13 Inch Height | AB6AJD 20W752 13UP13"SteelChromeSilverSteel€18.46
METRO 27UP Wire Shelf Post Steel 27 Inch Height | AB6AJE 20W753 27UP27"SteelChromeSilverSteel€21.87
METRO 33UP Wire Shelf Post Steel 33 Inch Height | AB6AJF 20W754 33UP33"SteelChrome PlatedSilver-€15.35
METRO 54UP Wire Shelf Post Steel 54 Inch Height | AB6AJG 20W755 54UP54"SteelChrome PlatedChrome-€22.83
METRO 7UP Wire Shelf Post Steel 7 Inch Height | AB6AJH 20W756 7UP7"SteelChromeSilverSteel€16.35
METRO 27UPBL Wire Shelf Post Steel 27 Inch Height | AB6AJK 20W758 27UPBL27"SteelMatteBlack-€17.57
METRO 33UPBL Wire Shelf Post Steel 33 Inch Height | AB6AJL 20W759 33UPBL33"SteelMatteBlack-€19.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 13UPBL Wire Shelf Post Steel 13 Inch Height