Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957370198 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing | CJ2DWJ

NORTON ABRASIVES 69957370198 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing

Item: CJ2DWJ Model: 69957370198Cross Ref: 54YM08
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.13 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightNot Applicable
ColorOrange
Connector TypeUnthreaded Hole
Disc Backing MaterialFiber
GradeCoarse
Overall Dia.5"
Resistance PropertiesTear
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole TypeUnthreaded
Diameter5"

Shipping Info:

Ship weight (kg) 0.0252
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelGradeAbrasive TypeConnector TypeColorBacking WeightBacking MaterialPrice
NORTON ABRASIVES 69957370193 Fiber Disc, 4 1/2 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DWR 69957370193------€5.85
NORTON ABRASIVES 69957370194 Fiber Disc, 4 1/2 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic | CJ2DWV 69957370194CoarseCoatedUnthreaded HoleOrangeNot ApplicableFiber€5.49
NORTON ABRASIVES 69957370197 Fiber Disc, 5 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DWZ 69957370197Extra CoarseCoatedUnthreaded HoleOrangeNot ApplicableFiber€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957370198 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing
€6.13 /unit