Flat Shipping

Flat Shipping at €24.99 + VAT

METRO FL237 Glove Box Holder White 18-3/8 Inch Width | AE9YUF 6NXK0

METRO FL237 Glove Box Holder White 18-3/8 Inch Width

Item: AE9YUF Model: FL237Cross Ref: 6NXK0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Box Holder
ColorWhite
Load Capacity6 lbs.
MaterialPolymer
Overall Depth10 1/8"
Overall Height4"
Overall Length10 1/8"
Overall Width18 3/8"
For Use WithFor use with all Metro Flexline Carts including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27 & 26
Product TypeGlove Box Holder

Shipping Info:

Ship weight (kg) 5
Ship height (cm)10.16
Ship length (cm)25.72
Ship width (cm)46.67
HS code9403908041
Country of OriginMX

Product Variants

ProductModelLoad CapacityOverall WidthMaterialOverall DepthOverall HeightOverall LengthColorPrice
METRO FL236 Glove Box Holder White 10-1/8 Inch Length | AE9YUE 6NXJ8 FL2362 lbs.6 3/8"Polymer10 1/8"4"10 1/8"White€94.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO FL237 Glove Box Holder White 18-3/8 Inch Width
€198.71 /unit