Flat Shipping

Flat Shipping at €24.99 + VAT

METRO CSM6-BQ Color Shelf Marker, MetroMax Q Series, 6 Inch Overall Width, 1 1/2 Inch Overall Height | CT3BWH

METRO CSM6-BQ Color Shelf Marker, 6 Inch Overall Width, 1 1/2 Inch Overall Height

Item: CT3BWH Model: CSM6-BQCross Ref: 60YV13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Marker
ColorBlue
Overall Height1 1/2"
Overall Width6"

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelColorOverall HeightOverall WidthFinishMaterialHeightPrice
METRO CSM6-B Shelf Marker 6 Width x 1-1/4 Inch Height Blue | AE8YFH 6GJW6 CSM6-BBlue--MattePlastic1 1/4"€8.24
METRO CSM6-G Shelf Marker 6 Width x 1-1/4 Inch Height Green | AE8YFJ 6GJW7 CSM6-GGreen--MattePlastic1 1/4"€8.24
METRO CSM6-R Shelf Marker 6 Width x 1-1/4 Inch Height Red | AE8YFK 6GJW8 CSM6-RRed--MattePlastic1 1/4"€8.24
METRO CSM6-T Shelf Marker 6 Width x 1-1/4 Inch Height Tan | AE8YFL 6GJW9 CSM6-TTan--MattePlastic1 1/4"€8.24
METRO CSM6-W Shelf Marker 6 Width x 1-1/4 Inch Height White | AE8YFM 6GJX0 CSM6-WWhite--MattePlastic1 1/4"€8.24
METRO CSM6-Y Shelf Marker 6 Width x 1-1/4 Inch Height Yellow | AE8YFN 6GJX1 CSM6-YYellow--MattePlastic1 1/4"€8.24
METRO CSM6-GR Shelf Marker 6 Width x 1-1/4 Inch Height Gray | AE8YFP 6GJX2 CSM6-GRGray--MattePlastic1 1/4"€3.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO CSM6-BQ Color Shelf Marker, 6 Inch Overall Width, 1 1/2 Inch Overall Height
€6.50 /unit