GROVE GEAR NH8300020.00 | AY3DDN

GROVE GEAR NH8300020.00 NH-B830-40-R Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY3DDN Model: NH8300020.00Cross Ref: NH-B830-40-R
In Stock

Get it by Friday, Jun 13

€1,558.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.822 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp2 251/1000 hp
Max. Input Hp2.251 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1 18/25 hp
Output Key Size1/4" x 1 3/4"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2018 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth3/4"
Tap Size3/8"-16
Thread TypeCoarse
Weight54 lbs.

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmHousing MaterialMaterialPrice
GROVE GEAR NH8300019.00 | AX8LAT NH8300019.002.879 hp2105 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPMCast IronCast Iron€1,558.01
GROVE GEAR NH8300023.00 | AY6CQH NH8300023.000.895 hp1684 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPMCast IronCast Iron€1,558.01
GROVE GEAR NH8300024.00 | AY6ZDQ NH8300024.000.603 hp1321 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPMCast IronCast Iron€1,558.01
GROVE GEAR NH8300014.00 | AY7JPJ NH8300014.006.879 hp1519 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPMCast IronCast Iron€1,558.01
GROVE GEAR NH8300016.00 | AY8JBD NH8300016.004.843 hp2026 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPMCast IronCast Iron€1,558.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300020.00 NH-B830-40-R Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,558.01 /unit