METRO 86PS Shelf Post Add-On H 86 in.. Stainless Steel - Pack of 2 | AB6QMB 22A723

METRO 86PS Shelf Post Add-On H 86 in.. Stainless Steel - Pack of 2

Item: AB6QMB Model: 86PSCross Ref: 22A723
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€179.30 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Post
ColorSilver
FinishNatural
MaterialStainless Steel
Post Height86"
Post Width1"
Leveling Feet IncludedYes
Overall Height87"
Overall Width1"
Resistance PropertiesCorrosion Resistant
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 10.24
Ship height (cm)2.54
Ship length (cm)220.98
Ship width (cm)10.16
HS code9403908041
Country of OriginUS

Product Variants

ProductModelPost HeightMaterialFinishColorPkg. Qty.Price
METRO 54PS Shelf Post Starter H 54 inch Stainless Steel - Pack of 4 | AB6QLU 22A716 54PS54"Stainless SteelNaturalSilver4€238.49
METRO 54PS Shelf Post Add-On H 54 inch Stainless Steel - Pack of 2 | AB6QLV 22A717 54PS54"Stainless SteelNaturalSilver2€132.26
METRO 63PS Shelf Post Starter H 63 inch Stainless Steel - Pack of 4 | AB6QLW 22A718 63PS63"Stainless SteelNaturalSilver4€286.01
METRO 63PS Shelf Post Add-On H 63 inch Stainless Steel - Pack of 2 | AB6QLX 22A719 63PS63"Stainless SteelNaturalSilver2€160.19
METRO 74PS Shelf Post Starter H 74 inch Stainless Steel - Pack of 4 | AB6QLY 22A720 74PS74"Stainless SteelNaturalSilver4€305.97
METRO 74PS Shelf Post Add-On H 74 inch Stainless Steel - Pack of 2 | AB6QLZ 22A721 74PS74"Stainless SteelNaturalSilver2€158.68
METRO 86PS Shelf Post Starter H 86 inch Stainless Steel - Pack of 4 | AB6QMA 22A722 86PS86"Stainless SteelNaturalSilver4€338.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 86PS Shelf Post Add-On H 86 in.. Stainless Steel - Pack of 2
€179.30 /pack