Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 54PS Shelf Post Add-On H 54 inch Stainless Steel - Pack of 2 | AB6QLV 22A717

METRO 54PS Shelf Post Add-On H 54 inch Stainless Steel - Pack of 2

Item: AB6QLV Model: 54PSCross Ref: 22A717
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Post
ColorSilver
FinishNatural
MaterialStainless Steel
Post Height54"
Post Width1"
Leveling Feet IncludedYes
Overall Height54 1/2"
Overall Width1"
Resistance PropertiesCorrosion Resistant
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 6.5
Ship height (cm)2.54
Ship length (cm)137.16
Ship width (cm)10.16
HS code9403908041
Country of OriginUS

Product Variants

ProductModelPost HeightMaterialFinishColorPkg. Qty.Price
METRO 54PS Shelf Post Starter H 54 inch Stainless Steel - Pack of 4 | AB6QLU 22A716 54PS54"Stainless SteelNaturalSilver4€238.49
METRO 63PS Shelf Post Starter H 63 inch Stainless Steel - Pack of 4 | AB6QLW 22A718 63PS63"Stainless SteelNaturalSilver4€286.01
METRO 63PS Shelf Post Add-On H 63 inch Stainless Steel - Pack of 2 | AB6QLX 22A719 63PS63"Stainless SteelNaturalSilver2€160.19
METRO 74PS Shelf Post Starter H 74 inch Stainless Steel - Pack of 4 | AB6QLY 22A720 74PS74"Stainless SteelNaturalSilver4€305.97
METRO 74PS Shelf Post Add-On H 74 inch Stainless Steel - Pack of 2 | AB6QLZ 22A721 74PS74"Stainless SteelNaturalSilver2€158.68
METRO 86PS Shelf Post Starter H 86 inch Stainless Steel - Pack of 4 | AB6QMA 22A722 86PS86"Stainless SteelNaturalSilver4€338.84
METRO 86PS Shelf Post Add-On H 86 in.. Stainless Steel - Pack of 2 | AB6QMB 22A723 86PS86"Stainless SteelNaturalSilver2€179.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 54PS Shelf Post Add-On H 54 inch Stainless Steel - Pack of 2
€138.45 /pack