Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCLC-15-15-F Coupling One Piece Bore Diameter 15 Mm | AB8ZNU 2AMK4

RULAND MANUFACTURING MCLC-15-15-F Coupling One Piece Bore Diameter 15 Mm

Item: AB8ZNU Model: MCLC-15-15-FCross Ref: 2AMK4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.15 mm
Clearance Dia.39.4 mm
FinishBlack Oxide
GradeGrade 1215
Keyway Width5 mm
MaterialLead Free Steel
Max. Torque1750 lbs.-in.
Outside Dia.34 mm
Overall Length50 mm
TypeOne Piece Clamp, With Keyway
Bore Diameter 115 mm
Bore Diameter 215 mm
Bore Tolerance+0.05 mm/+0.012 mm
Bore TypeRound Keyed
Clearance Diameter39.4 mm
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1215
Coupling Outside Diameter34 mm
Different Bore SizesNo
Fastener Tightening Torque9.5 N-m
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(4) Clamp Screws
Keyway Depth 12.4 mm
Keyway Depth 22.4 mm
Keyway Width 15 mm
Keyway Width 25 mm
Maximum Bore Diameter15 mm
Maximum Operating Temperature176°C
Maximum Speed4000 RPM
Minimum Operating Temperature-40°C
Number Of Locking Screws4
Rated Torque200 N-m
Resistance PropertiesCorrosion Resistant
Screw Location From Center12 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM5
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)3.81
Ship length (cm)5
Ship width (cm)3.81
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthGradeBore Dia.Max. TorqueTypeFinishPrice
RULAND MANUFACTURING MCLC-10-10-F Coupling One Piece Bore Diameter 10 Mm | AB8ZMZ 2AMH4 MCLC-10-10-F33 mm45 mmGrade 121510 mm950 lbs.-in.One Piece Clamp, With KeywayBlack Oxide€90.23
RULAND MANUFACTURING MCLC-10-10-SS Coupling One Piece Bore Diameter 10 Mm | AB8ZNC 2AMH7 MCLC-10-10-SS33 mm45 mmGrade 30310 mm800 lbs.-in.One Piece Clamp, With Keyway-€163.71
RULAND MANUFACTURING MCLC-12-12-F Coupling One Piece Bore Diameter 12 Mm | AB8ZNF 2AMJ1 MCLC-12-12-F33 mm45 mmGrade 121512 mm950 lbs.-in.One Piece Clamp, With KeywayBlack Oxide€89.19
RULAND MANUFACTURING MCLC-12-12-SS Coupling One Piece Bore Diameter 12 Mm | AB8ZNJ 2AMJ4 MCLC-12-12-SS33 mm45 mmGrade 30312 mm800 lbs.-in.One Piece Clamp, With Keyway-€170.29
RULAND MANUFACTURING MCLC-14-14-F Coupling One Piece Bore Diameter 14 Mm | AB8ZNM 2AMJ7 MCLC-14-14-F39.4 mm50 mmGrade 121514 mm1750 lbs.-in.One Piece Clamp, With KeywayBlack Oxide€109.59
RULAND MANUFACTURING MCLC-14-14-SS Coupling One Piece Bore Diameter 14 Mm | AB8ZNQ 2AMK1 MCLC-14-14-SS39.4 mm50 mmGrade 30314 mm1400 lbs.-in.One Piece Clamp, With Keyway-€233.90
RULAND MANUFACTURING MCLC-15-15-SS Coupling One Piece Bore Diameter 15 Mm | AB8ZNX 2AMK7 MCLC-15-15-SS39.4 mm50 mmGrade 30315 mm1400 lbs.-in.One Piece Clamp, With Keyway-€233.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLC-15-15-F Coupling One Piece Bore Diameter 15 Mm
€117.69 /unit