Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 5PCR Rigid Stem Caster H5 Inch 30 Inch Channel PR | AD4TBR 43Y720

METRO 5PCR Rigid Stem Caster H5 Inch 30 Inch Channel PR

Item: AD4TBR Model: 5PCRCross Ref: 43Y720
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Stem Caster
Load Capacity300 lbs.
MaterialPolyurethane
Overall Height5"
Overall Width1 1/2"
Caster Frame MaterialAluminum
Caster Mounting Height6 5/8"
Caster Mounting TypeStem
Caster Stem Diameter27/32"
Caster Stem Length2 3/16"
Caster Sub-typeRigid
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPolyurethane
ColorGray
For Shelf Depth30"
For Use With Mfr. Model Number5PCR-30
Mounting TypeStem Caster

Shipping Info:

Ship weight (kg) 6
Ship height (cm)12.7
Ship length (cm)13.97
Ship width (cm)3.81
HS code8302200000
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthLoad CapacityPrice
METRO 5PCR Rigid Stem Caster H5 Inch 14 Inch Channel PR | AD4TBM 43Y716 5PCRPolyurethane5"1 1/2"300 lbs.€206.14
METRO 5PCR Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TBN 43Y717 5PCRPolyurethane5"1 1/2"300 lbs.€202.48
METRO 5PCR Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TBP 43Y718 5PCRPolyurethane5"1 1/2"300 lbs.€207.81
METRO 5PCR Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TBQ 43Y719 5PCRPolyurethane5"1 1/2"300 lbs.€206.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5PCR Rigid Stem Caster H5 Inch 30 Inch Channel PR
€220.04 /unit