Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261138683 Quick Change Disc, 4 Inch Dia., 36 Grit, Extra Coarse, Zirconia Alumina, 25Pk | CJ3CPR

NORTON ABRASIVES 66261138683 Quick Change Disc, 4 Inch Dia., 36 Grit, Extra Coarse, Zirconia Alumina, 25Pk

Item: CJ3CPR Model: 66261138683Cross Ref: 1YFG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive TypeCoated
ColorBlue
Disc Backing MaterialCloth
Overall Dia.4"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginFR

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
NORTON ABRASIVES 66261138664 3 Inch Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, Extra Coarse, 25 Pk | CD2HDX 1YFF3 662611386643"Alumina ZirconiaExtra Coarse25€63.36
NORTON ABRASIVES 66261138624 Quick Change Disc, 1 1/2 Inch Dia., 36 Grit, Extra Coarse, Coated, 100Pk | CJ3CJG 66261138624---100€131.14
NORTON ABRASIVES 66261138620 Quick Change Disc, 1 1/2 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, 100Pk | CJ3CKG 66261138620---100€121.53
NORTON ABRASIVES 66261138621 Quick Change Disc, 1 1/2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, 100Pk | CJ3CKR 66261138621---100€121.53
NORTON ABRASIVES 66261138607 Quick Change Disc, 1 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, Coated, 100Pk | CJ3CKV 66261138607---100€104.50
NORTON ABRASIVES 66261138638 Quick Change Disc, 2 Inch Dia., 24 Grit, Extra Coarse, Zirconia Alumina, 25Pk | CJ3CLJ 66261138638---25€53.63
NORTON ABRASIVES 66261138660 Quick Change Disc, 3 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, Coated, 25Pk | CJ3CLM 66261138660---25€63.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261138683 Quick Change Disc, 4 Inch Dia., 36 Grit, Extra Coarse, Zirconia Alumina, 25Pk
€99.02 /pack