Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 5MPR Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TBC 43Y707

METRO 5MPR Rigid Stem Caster H5 Inch 24 Inch Channel PR

Item: AD4TBC Model: 5MPRCross Ref: 43Y707
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Stem Caster
Load Capacity300 lbs.
MaterialPolyurethane
Overall Height5"
Overall Width1 1/2"
Caster Frame MaterialStainless Steel
Caster Mounting Height6 1/16"
Caster Mounting TypeStem
Caster Stem Diameter27/32"
Caster Stem Length2 3/16"
Caster Sub-typeRigid
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPolyurethane
ColorBlack
For Shelf Depth24"
For Use With Mfr. Model Number5MPR-24
Mounting TypeStem Caster

Shipping Info:

Ship weight (kg) 7
Ship height (cm)20.96
Ship length (cm)12.7
Ship width (cm)6.03
HS code8302200000
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthLoad CapacityPrice
METRO 5MPR Rigid Stem Caster H5 Inch 14 Inch Channel PR | AD4TAZ 43Y704 5MPRPolyurethane5"1 1/2"300 lbs.€138.32
METRO 5MPR Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TBA 43Y705 5MPRPolyurethane5"1 1/2"300 lbs.€138.32
METRO 5MPR Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TBB 43Y706 5MPRPolyurethane5"1 1/2"300 lbs.€140.52
METRO 5MPR Rigid Stem Caster H5 Inch 30 Inch Channel PR | AD4TBD 43Y708 5MPRPolyurethane5"1 1/2"300 lbs.€140.52
METRO 5MPR Rigid Stem Caster H5 Inch 36 Inch Channel PR | AD4TBE 43Y709 5MPRPolyurethane5"1 1/2"300 lbs.€140.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5MPR Rigid Stem Caster H5 Inch 24 Inch Channel PR
€146.46 /unit