Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CAT2-3716-25 Rivet Nut Swaged 3/8-16 Thread 0.745 Inch Pk25 | AG2UDU 32FY70

GRAINGER CAT2-3716-25 Rivet Nut, 3/8 In - 16 Thread Size, Steel, 0.745 In Lg., 0.03 In To 1 In Grip Rng, Swaged, Open, 25 Pk

Item: AG2UDU Model: CAT2-3716-25Cross Ref: 32FY70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.5615"
Drill Size9/16" to 37/64"
End TypeOpen
Flange Dia.0.588"
Grip Range0.03" to 1"
Length0.745"
MaterialSteel
Rivet TypeSwaged
System Of MeasurementImperial
Thread Size3/8"-16
Body Length3/4"
Body TextureKnurled
Compatible MaterialMetal
Drill Bit Size9/16"
Flange Diameter0.588"
Insert Diameter9/16"
Material Grade/classGrade 12L14, Grade 1215
Maximum Hole Diameter0.5781"
Maximum Material Thickness0.187"
Minimum Material Thickness0.03"
Overall Length3/4"
Thread Fit2B
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
HS code7318190000

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.Drill SizeHead HeightFinishGradePkg. Qty.Price
APPROVED VENDOR 5NNF5 Rivet Nut Flanged Zinc 10-24 x 0.531 - Pack Of 100 | AE4WWN U69136.019.0080#10-24Flanged13/32"1/4"0.038"Zinc Plated-100€17.95
APPROVED VENDOR 5NNF7 Rivet Nut Flanged Zinc 3/8-16 x 0.938 - Pack Of 20 | AE4WWQ U69136.037.02003/8"-16Flanged25/32"1/2"0.088"Zinc Plated-20€13.42
APPROVED VENDOR 5NNF8 Rivet Nut Flanged Zinc 5/16-18 x 0.75 - Pack Of 25 | AE4WWR U69136.031.01255/16"-18Flanged0.665"Z1/16"Zinc Plated-25€12.87
APPROVED VENDOR 5NNF9 Rivet Nut Flanged Zinc 3/8-16 x 0.844 - Pack Of 25 | AE4WWT U69136.037.01153/8"-16Flanged25/32"1/2"0.088"Zinc Plated-25€14.99
APPROVED VENDOR 5NNG3 Rivet Nut Flanged Zinc 1/4-20 x 0.590 - Pack Of 40 | AE4WWX U69136.025.01381/4"-20Flanged0.475"Q0.06"Zinc Plated-40€14.14
APPROVED VENDOR 5NNG4 Rivet Nut Flanged Zinc 1/4-20 x 0.750 - Pack Of 40 | AE4WWY U69136.025.02001/4"-20Flanged0.475"Q0.058"Zinc Plated-40€15.98
APPROVED VENDOR 5NNG7 Rivet Nut Flanged Zinc 8-32 x 0.500 - Pack Of 50 | AE4WXB U69136.016.0120#8-32Flanged0.357"#20.032"Zinc Plated-50€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CAT2-3716-25 Rivet Nut, 3/8 In - 16 Thread Size, Steel, 0.745 In Lg., 0.03 In To 1 In Grip Rng, Swaged, Open, 25 Pk
€33.29 /pack