METRO 2436NK3 Wire Shelf 24x36 inch Green Epoxy Coat | AB6PFZ 21Z965

METRO 2436NK3 Wire Shelf 24x36 inch Green Epoxy Coat

Item: AB6PFZ Model: 2436NK3Cross Ref: 21Z965
In Stock

Get it by Wednesday, Jun 11

€78.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorGreen
Depth24"
FinishEpoxy Coat
MaterialSteel
Width36"
Includes(4) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"

Shipping Info:

Ship weight (kg) 11.19
Ship height (cm)2.86
Ship length (cm)60.96
Ship width (cm)91.44
HS code9403908020
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NK3 Wire Shelf 14x24 inch Green Epoxy - Pack of 4 | AB6NBH 21Z323 1424NK3Split SleeveGreenEpoxy CoatSteel4€323.50
METRO 1430NK3 Wire Shelf 14x30 inch Green Epoxy - Pack of 4 | AB6NBJ 21Z324 1430NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1436NK3 Wire Shelf 14x36 inch Green Epoxy - Pack of 4 | AB6NBK 21Z325 1436NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1442NK3 Wire Shelf 14x42 inch Green Epoxy - Pack of 4 | AB6NBL 21Z326 1442NK3Split SleeveGreenEpoxy CoatSteel4€375.98
METRO 1448NK3 Wire Shelf 14x48 inch Green Epoxy - Pack of 4 | AB6NBM 21Z327 1448NK3Split SleeveGreenEpoxy CoatSteel4€364.14
METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4 | AB6NBN 21Z328 1460NK3Split SleeveGreenEpoxy CoatSteel4€412.64
METRO 1472NK3 Wire Shelf 14x72 inch Green Epoxy - Pack of 4 | AB6NBP 21Z329 1472NK3Split SleeveGreenEpoxy CoatSteel4€477.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2436NK3 Wire Shelf 24x36 inch Green Epoxy Coat
€78.62 /unit