METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4 | AB6NBN 21Z328

METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4

Item: AB6NBN Model: 1460NK3Cross Ref: 21Z328
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€372.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorGreen
Depth14"
FinishEpoxy Coat
MaterialSteel
Width60"
Includes(16) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Pieces4
Number Of Shelves4
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth14"
Shelf Width60"

Shipping Info:

Ship weight (kg) 56.2
Ship height (cm)5.08
Ship length (cm)152.4
Ship width (cm)35.56
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NK3 Wire Shelf 14x24 inch Green Epoxy - Pack of 4 | AB6NBH 21Z323 1424NK3Split SleeveGreenEpoxy CoatSteel4€323.50
METRO 1430NK3 Wire Shelf 14x30 inch Green Epoxy - Pack of 4 | AB6NBJ 21Z324 1430NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1436NK3 Wire Shelf 14x36 inch Green Epoxy - Pack of 4 | AB6NBK 21Z325 1436NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1442NK3 Wire Shelf 14x42 inch Green Epoxy - Pack of 4 | AB6NBL 21Z326 1442NK3Split SleeveGreenEpoxy CoatSteel4€375.98
METRO 1448NK3 Wire Shelf 14x48 inch Green Epoxy - Pack of 4 | AB6NBM 21Z327 1448NK3Split SleeveGreenEpoxy CoatSteel4€364.14
METRO 1472NK3 Wire Shelf 14x72 inch Green Epoxy - Pack of 4 | AB6NBP 21Z329 1472NK3Split SleeveGreenEpoxy CoatSteel4€477.76
METRO 1824NK3 Wire Shelf 18x24 inch Green Epoxy - Pack of 4 | AB6NBQ 21Z330 1824NK3Split SleeveGreenEpoxy CoatSteel4€341.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4
€372.94 /unit