METRO 2424NS Wire Shelf Super Erecta 24x24 Stainless Steel - Pack of 4 | AB6MWY 21Z221

METRO 2424NS Wire Shelf Super Erecta 24x24 Stainless Steel - Pack of 4

Item: AB6MWY Model: 2424NSCross Ref: 21Z221
In Stock

Get it by Tuesday, Jun 10

€1,281.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorSilver
Depth24"
FinishNatural
MaterialStainless Steel
Width24"
Includes(16) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)60.96
HS code9403908020
Country of OriginMX

Product Variants

ProductModelFinishAdjustment TypeColorMaterialPkg. Qty.Price
METRO 1836NS Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AA8ZUY 1BEB2 1836NSNaturalSplit SleeveSilverStainless Steel5€1,376.00
METRO 1848NS Wire Shelf 1-1/8 H x 18 W x 48 Inch D PK5 | AA8ZVA 1BEB4 1848NSNaturalSplit SleeveSilverStainless Steel5€1,583.53
METRO 1860NS Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AA8ZVC 1BEB6 1860NSNaturalSplit SleeveSilverStainless Steel5€2,055.77
METRO 1872NS Wire Shelf 1-1/8 H x 18 W x 72 Inch D PK5 | AA8ZVE 1BEB8 1872NSNaturalSplit SleeveSilverStainless Steel5€2,468.20
METRO 2436NS Wire Shelf 1-1/8 H x 24 W x 36 Inch D PK5 | AA8ZVG 1BEC1 2436NSNaturalSplit SleeveSilverStainless Steel5€1,610.17
METRO 2448NS Wire Shelf 1-1/8 H x 24 W x 48 Inch D PK5 | AA8ZVJ 1BEC3 2448NSNaturalSplit SleeveSilverStainless Steel5€1,861.52
METRO 2460NS Wire Shelf 1-1/8 H x 60 W x 24 Inch D PK5 | AA8ZVL 1BEC5 2460NSNaturalSplit SleeveSilverStainless Steel5€1,928.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2424NS Wire Shelf Super Erecta 24x24 Stainless Steel - Pack of 4
€1,281.36 /pack