APPLETON ELECTRIC EFSC2502023 Hazardous Location Plugs And Receptacles

Item: BJ9KZQ Model: EFSC2502023
Limited Availability
€1,593.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle with Mounting Box
ApprovalsCSA, UL
Body TypeFeed-Thru Double Gang
ColorGray
Connection TypeReceptacle
Corrosion ResistantNo
Current Rating20 A
Family SeriesAppleton Plugs & Receptacles, EFS Series
GfciNo
IlluminatedNo
Isolated GroundNo
Multimedia OutletNo
Nema Configuration5-20R
Number Of Poles3
Number Of Wires2
Product SeriesEFS
Tamper ResistantNo
UsbNo
Voltage125 VAC
WatertightNo
Weather ResistantNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFSC2502023 Hazardous Location Plugs And Receptacles
€1,593.70 /unit