Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC THHQC1140WL Miniature Circuit Breaker, 40 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac | CP6KJZ

GENERAL ELECTRIC THHQC1140WL Miniature Circuit Breaker, 40 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac

Item: CP6KJZ Model: THHQC1140WLCross Ref: 6AXP3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating120/240V AC
Amps40A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleSurface, Din Rail
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth2.38"
For Use WithGE Panelboards
Frame Size60A/THHQC
Length3 7/25"
Max. Wire Size3 AWG
Mfr. SeriesTHHQC
Min. Wire Size8 AWG
Number Of Poles1
Terminal ConnectionLug
Width1"
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)6.05
Ship length (cm)8.33
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesAc Voltage RatingDc Voltage RatingMax. Air RatingPrice
GENERAL ELECTRIC THHQC1125WL Miniature Circuit Breaker, 25 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac | CP6KJV THHQC1125WL1120/240V ACNot Rated-€142.11
GENERAL ELECTRIC THQC1135WL Miniature Circuit Breaker, 35 A, 120/240 Vac, Single Phase, 10 Ka At 120/240 Vac | CP6KJW THQC1135WL1120/240V ACNot Rated10 kA€79.48
GENERAL ELECTRIC THQP135 Miniature Circuit Breaker, 35 A, 120/240 Vac, Single Phase, 10 Ka At 120/240 Vac | CP6KJX THQP1351120/240V ACNot Rated10 kA€23.04
GENERAL ELECTRIC THHQC1135WL Miniature Circuit Breaker, 35 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac | CP6KJY THHQC1135WL1120/240V ACNot Rated-€134.87
GENERAL ELECTRIC THQC1145WL Miniature Circuit Breaker, 45 A, 120/240 Vac, Single Phase, 10 Ka At 120/240 Vac | CP6KKA THQC1145WL1120/240V ACNot Rated10 kA€79.48
GENERAL ELECTRIC THQP145 Miniature Circuit Breaker, 45 A, 120/240 Vac, Single Phase, 10 Ka At 120/240 Vac | CP6KKB THQP1451120/240V ACNot Rated10 kA€23.04
GENERAL ELECTRIC THHQC1145WL Miniature Circuit Breaker, 45 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac | CP6KKC THHQC1145WL1120/240V ACNot Rated-€142.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQC1140WL Miniature Circuit Breaker, 40 A, 120/240 Vac, Single Phase, 22 Ka At 120/240 Vac
€142.11 /unit