Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST179693 Socket Cap Screw Standard M3-0.50 x 25 - Pack Of 50 | AE3AYB 5AHL2

METRIC BLUE UST179693 Metric Socket Head Cap Screw, M3x0.5 Thread Size, Socket, 25mm Lg., 3mm Head Ht., 50 Pk

Item: AE3AYB Model: UST179693Cross Ref: 5AHL2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 12.9
Drive Size2.5 mm
Drive TypeHex Socket
FinishMetric Blue
HardnessRockwell C38-C44
Head Dia.5.5 mm
Head Height3 mm
Head TypeSocket
Length25 mm
MaterialSteel
Min. Tensile Strength174000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM3 x 0.5
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty50
Head Diameter5.5 mm
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length20 mm
Screw Length25 mm
Tensile Strength174000 psi
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.33
Ship length (cm)3.81
Ship width (cm)2.54
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthThread DirectionPkg. Qty.Price
METRIC BLUE UST179689 Socket Cap Screw Standard M3-0.50 x 5 - Pack Of 50 | AE3AXU 5AHK5 UST179689M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm5 mm174000 psiRight Hand50€6.00
METRIC BLUE UST179690 Socket Cap Screw Standard M3-0.50 x 6 - Pack Of 50 | AE3AXV 5AHK6 UST179690M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm6 mm174000 psiRight Hand50€5.82
METRIC BLUE UST176209 Socket Cap Screw Standard M3-0.50 x 8 - Pack Of 50 | AE3AXW 5AHK7 UST176209M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm8 mm174000 psiRight Hand50€8.39
METRIC BLUE UST176210 Socket Cap Screw Standard M3-0.50 x 10 - Pack Of 50 | AE3AXX 5AHK8 UST176210M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm10 mm174000 psiRight Hand50€7.85
METRIC BLUE UST176211 Socket Cap Screw Standard M3-0.50 x 12 - Pack Of 50 | AE3AXY 5AHK9 UST176211M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm12 mm174000 psiRight Hand50€9.68
METRIC BLUE UST179691 Socket Cap Screw Standard M3-0.50 x 16 - Pack Of 50 | AE3AXZ 5AHL0 UST179691M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm16 mm174000 psiRight Hand50€8.66
METRIC BLUE UST179692 Socket Cap Screw Standard M3-0.50 x 20 - Pack Of 50 | AE3AYA 5AHL1 UST179692M3 x 0.5Fully Threaded2.5 mm5.5 mm3 mm20 mm174000 psiRight Hand50€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST179693 Metric Socket Head Cap Screw, M3x0.5 Thread Size, Socket, 25mm Lg., 3mm Head Ht., 50 Pk
€30.49 /unit