MERSEN FERRAZ Y300056 PC30UD69V250TF Fuse, 250A

Item: CH6CWK Model: Y300056Cross Ref: PC30UD69V250TF
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.733
Ship height (cm)5.51
Ship length (cm)13.49
Ship width (cm)8.51

Product Variants

ProductModelAmpsVisual IndicationAc VoltageBody MaterialHeightSizeConnection FinishConnection MaterialPrice
MERSEN FERRAZ B300059 Fuse, 400A | CH4WHQ PC30UD69V400TF B300059---------
RFQ
MERSEN FERRAZ B300128 Fuse, 63A | CH4WHT A070UD30KI63 B300128---------
RFQ
MERSEN FERRAZ B300404 Fuse, 500A | CH4WHZ PC30UD69V500A B300404---------
RFQ
MERSEN FERRAZ C300129 Fuse, 80A | CH4WKY A070UD30KI80 C300129---------
RFQ
MERSEN FERRAZ C300405 Fuse, 550A | CH4WLE PC30UD69V550A C300405---------
RFQ
MERSEN FERRAZ D300130 Fuse, 100A | CH4WYZ A070UD30KI100 D300130---------
RFQ
MERSEN FERRAZ E300108 Fuse, 63A | CH4XCC PC30UD69V63A E300108---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Y300056 PC30UD69V250TF Fuse, 250A